
- Radial Bearing Type
- 110 mm Inner Diameter
- 130 mm Outer Diameter
- 63 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
Capacity | Standard Capacity |
Radial Internal Clearance | N/A |
Radial Internal Clearance Specification | N/A |
Bearing Type | Radial |
I.D. | 110 mm |
Inch/Metric | Metric |
O.D. | 130 mm |
Oil Hole | w/Oil Hole |
Fillet Radius | 0.0433 in |
Corner Radius [Min] | 1.1 mm |
Enclosure | Open |
Limiting Speed - Oil | 4100 rpm |
Dynamic Load Rating | 197000 N |
Self Aligning | No |
Bearing Design | Outer Ring & Roller Assembly |
Static Load Rating [Max] | 440000 N |
Cage Material | Steel |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
Bore Type | Round Bore, Metric Type |
Limiting Speed | 4200 rpm |
Precision Ground | Yes |
Outer Ring | Solid |
Origin | Needle Radial |
Weight | 3.854 LB |
EAN or UPC | 4047643205122 |
