- Radial Bearing Type
- 105 mm Inner Diameter
- 125 mm Outer Diameter
- 63 mm Width
| Outer Ring | Solid |
| Limiting Speed | 4400 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 425000 N |
| O.D. | 125 mm |
| I.D. | 105 mm |
| Dynamic Load Rating | 195000 N |
| Weight | 3.511 LB |
| EAN or UPC | 4047643205139 |

