
- Radial Bearing Type
- 90 mm Inner Diameter
- 110 mm Outer Diameter
- 54 mm Width
Limiting Speed | 5100 rpm |
Bearing Type | Radial |
Static Load Rating [Max] | 300000 N |
I.D. | 90 mm |
Outer Ring | Solid |
O.D. | 110 mm |
Inch/Metric | Metric |
Dynamic Load Rating | 153000 N |
Corner Radius [Min] | 1 mm |
Weight | 2.176 LB |
EAN or UPC | 4012802703221 |
