
- Radial Bearing Type
- 85 mm Inner Diameter
- 105 mm Outer Diameter
- 54 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
Bore Type | Round Bore, Metric Type |
Static Load Rating [Max] | 275000 N |
Cage Material | Steel |
Enclosure | Open |
Dynamic Load Rating | 147000 N |
Limiting Speed | 5400 rpm |
Origin | Needle Radial |
Oil Hole | w/Oil Hole |
Capacity | Standard Capacity |
Radial Internal Clearance | N/A |
O.D. | 105 mm |
Corner Radius [Min] | 1 mm |
Self Aligning | No |
Fillet Radius | 0.0394 in |
Outer Ring | Solid |
Inch/Metric | Metric |
Limiting Speed - Oil | 5000 rpm |
Bearing Design | Outer Ring & Roller Assembly |
End Type | Open End |
Radial Internal Clearance Specification | N/A |
I.D. | 85 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Bearing Type | Radial |
Precision Ground | Yes |
Weight | 2.468 LB |
EAN or UPC | 4012802623048 |
