
- Radial Bearing Type
- 42 mm Inner Diameter
- 55 mm Outer Diameter
- 36 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
Bearing Design | Outer Ring & Roller Assembly |
Bearing Type | Radial |
Self Aligning | No |
Precision Ground | Yes |
Capacity | Standard Capacity |
Cage Material | Steel |
O.D. | 55 mm |
Inch/Metric | Metric |
Enclosure | Open |
Tolerance | Iso Class 0 (RBEC 1) |
Corner Radius [Min] | 0.6 mm |
Bore Type | Round Bore, Metric Type |
Oil Hole | w/Oil Hole |
Static Load Rating [Max] | 86000 N |
Radial Internal Clearance Specification | N/A |
Limiting Speed | 10700 rpm |
Dynamic Load Rating | 54000 N |
Origin | Needle Radial |
Limiting Speed - Oil | 10000 rpm |
Fillet Radius | 0.0236 in |
Radial Internal Clearance | N/A |
I.D. | 42 mm |
Outer Ring | Solid |
End Type | Open End |
Weight | 0.509 LB |
EAN or UPC | 4012802299403 |
