- 135 mm ID x 165 mm OD x 45 mm Wide, Open, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| End Type | Open End |
| Precision Ground | Yes |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| O.D. | 165 mm |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 135 mm |
| Limiting Speed - Oil | 3400 rpm |
| Radial Internal Clearance | N/A |
| Fillet Radius | 0.0433 in |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Weight | 4.91 LB |
| EAN or UPC | 4047643205320 |

