
- Radial Bearing Type
- 42 mm Inner Diameter
- 55 mm Outer Diameter
- 20 mm Width
features
- Without inner rings
- Sealed
End Type | Open End |
Outer Ring | Solid |
Tolerance | Iso Class 0 (RBEC 1) |
Oil Hole | w/Oil Hole |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
Limiting Speed - Oil | 4800 rpm |
O.D. | 55 mm |
Enclosure | Single Seal |
Radial Internal Clearance | N/A |
I.D. | 42 mm |
Fillet Radius | 0.0236 in |
Origin | Needle Radial |
Self Aligning | No |
Bearing Type | Radial |
Limiting Speed | 4800 rpm |
Radial Internal Clearance Specification | N/A |
Inch/Metric | Metric |
Capacity | Standard Capacity |
Static Load Rating [Max] | 39500 N |
Bearing Design | Outer Ring & Roller Assembly |
Dynamic Load Rating | 29500 N |
Corner Radius [Min] | 0.6 mm |
Cage Material | Steel |
Weight | 0.282 LB |
EAN or UPC | 4012802701968 |
