- 210 mm ID x 240 mm OD x 50 mm Wide, Open, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| I.D. | 210 mm |
| O.D. | 240 mm |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| End Type | Open End |
| Cage Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.0591 in |
| Weight | 8.474 LB |
| EAN or UPC | 4047643204002 |

