- 4-Bolt Piloted Flange
- 30 mm Shaft
- 125 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Eccentric locking collar
- Metric series
- Pilot or centering spigot
- Cast iron housing
- Standard seals
| Mounted Unit Duty | Normal-Duty |
| Static Load Rating [Max] | 2550 lbf |
| Bearing Insert | GE30 KRRB |
| Bolt Hole Spacing | 70.711 mm |
| Overall Width | 48.4 mm |
| Housing Length | 125 mm |
| Flange Style | 4-Bolt |
| Misalignment Range | ±2 1/2° |
| Housing Height | 125 mm |
| Pilot Diameter | 80 mm |
| Housing Construction | 1 Piece |
| Housing Width | 20.5 mm |
| Length Through Bore | 48.4 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Circle Dia. | 100 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Housing No. | ME06 |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 4400 lbf |
| Shaft Dia. | 30 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 11.5 mm |
| Flange Thickness | 9.5 mm |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Weight | 2.745 LB |
| EAN or UPC | 4012802837865 |

