- 2-Bolt Flange
- 50 mm Shaft
- 191 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Housing Length | 191 mm |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Housing Width | 43 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 60.6 mm |
| Misalignment Range | ±2 1/2° |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 7900 lbf |
| Overall Width | 60.6 mm |
| Bolt Hole Size | 17 mm |
| Duty | Normal-Duty |
| Static Load Rating [Max] | 5200 lbf |
| Bolt Circle Dia. | 157 mm |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Housing No. | CJT 10 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 157 mm |
| Housing Construction | 1 Piece |
| Bearing Insert | GYE50 KRRB |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Flange Thickness | 16 mm |
| Housing Height | 116.5 mm |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Weight | 5.28 LB |
| EAN or UPC | 4012802796988 |

