- 50 mm Shaft, 90 mm OD, 22 mm Outer Ring Width, 43.7 mm Overall Width
- Eccentric Collar
- Contact Seals
- Non-Relubricatable
- Steel
| Material | Steel |
| Seal Type | Contact Seals |
| Overall Width | 43.7 mm |
| Outer Ring Width | 22 mm |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Lubrication | Non-Relubricatable |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Weight | 2.032 LB |
| EAN or UPC | 4012802800395 |

