- 17 mm ID x 35 mm OD x 16 mm Wide, Open, Steel Cage, With Inner Race, Precision Needle Roller Bearing, Self-Aligning
features
- Metric series
- Self-contained aligning adapter
- For static or initial misalignment
- With or without inner ring
| Inner Ring O.D. | 20 mm |
| Enclosure | Open |
| Fillet Radius | 0.0118 in |
| O.D. | 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | Yes |
| Limiting Speed - Oil | 13000 rpm |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| End Type | Open End |
| I.D. | 17 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Needle Radial |
| Weight | 0.192 LB |
| EAN or UPC | 4012802735901 |

