- 12 mm ID x 28 mm OD x 12 mm Wide, Open, Steel Cage, With Inner Race, Precision Needle Roller Bearing, Self-Aligning
features
- Metric series
- Self-contained aligning adapter
- For static or initial misalignment
- With or without inner ring
| O.D. | 28 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| End Type | Open End |
| Fillet Radius | 0.0118 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 14000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 15 mm |
| Precision Ground | Yes |
| I.D. | 12 mm |
| Cage Material | Steel |
| Origin | Needle Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Self Aligning | Yes |
| Weight | 0.097 LB |
| EAN or UPC | 4012802735888 |

