- 4-Bolt Piloted Flange
- 20 mm Shaft
- 100 mm Housing Length
- Normal-Duty
- Cast Iron
| Shaft Dia. | 20 mm |
| End Type | Open End |
| Housing No. | ME04 |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Material | Cast Iron |
| Bearing Insert | GRAE20NPPB |
| Bearing Design | Non-Expansion |
| Housing Width | 17 mm |
| Bolt Circle Dia. | 78 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 55.154 mm |
| Bolt Hole Size | 9 mm |
| Housing Construction | 1 Piece |
| Housing Length | 100 mm |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 2900 lbf |
| Length Through Bore | 31 mm |
| Misalignment Range | ±2 1/2° |
| Bearing Type | Ball Bearing |
| Pilot Diameter | 62 mm |
| Housing Height | 100 mm |
| Flange Thickness | 8 mm |
| Static Load Rating [Max] | 14800 lbf |
| Mounted Unit Duty | Normal-Duty |
| Flange Style | 4-Bolt |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.399 LB |
| EAN or UPC | 4012802837667 |

