- 2-Bolt Flange
- 40 mm Shaft
- 173 mm Housing Length
- Corrosion Resistant-Duty
- Cast Iron, Corrotect Plated
features
- Economy P seals
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Length Through Bore | 43.7 mm |
| Housing No. | CJT 08 |
| Flange Style | 2-Bolt |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Insert | GRAE 40 NPPB |
| Housing Width | 38 mm |
| Housing Length | 173 mm |
| Housing Height | 105.5 mm |
| Static Load Rating [Max] | 4450 lbf |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Misalignment Range | ±2 1/2° |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 143.5 mm |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 143.5 mm |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 14 mm |
| Dynamic Load Rating | 7300 lbf |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Corrotect Plated |
| Flange Thickness | 15 mm |
| Weight | 4.065 LB |
| EAN or UPC | 4012802810028 |

