- Flange Unit
- Ball Bearing Flange Type
- 40 mm Shaft Diameter
- 130 mm Housing Length
- 33.7 mm Overall Width
| Flange Type | Ball Bearing |
| Overall Width | 33.7 mm |
| Dynamic Load Rating | 50000 N |
| Shaft Dia. | 40 mm |
| Housing Length | 130 mm |
| Static Load Rating [Max] | 37500 N |
| Weight | 4.752 LB |
| EAN or UPC | 4012802808094 |

