- Flange Unit
- Ball Bearing Flange Type
- 35 mm Shaft Diameter
- 118 mm Housing Length
- 31.7 mm Overall Width
| Dynamic Load Rating | 39500 N |
| Static Load Rating [Max] | 29000 N |
| Flange Type | Ball Bearing |
| Housing Length | 118 mm |
| Overall Width | 31.7 mm |
| Shaft Dia. | 35 mm |
| Weight | 3.907 LB |
| EAN or UPC | 4012802808117 |

