- Flange Unit
- Ball Bearing Flange Type
- 25 mm Shaft Diameter
- 95 mm Housing Length
- 26.7 mm Overall Width
| Dynamic Load Rating | 21600 N |
| Shaft Dia. | 25 mm |
| Overall Width | 26.7 mm |
| Housing Length | 95 mm |
| Flange Type | Ball Bearing |
| Static Load Rating [Max] | 14900 N |
| Weight | 2.296 LB |
| EAN or UPC | 4012802808155 |

