- Normal-Duty Pillow Block
- 45 mm Shaft
- 54 mm Center Line to Base
- 148.5 mm Bolt Hole Centers (136.5 mm - 160.5 mm)
- Cast Iron
features
- Economy P seals
- Eccentric locking collar
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
| Shaft Dia. | 45 mm |
| Static Load Rating [Max] | 4600 lbf |
| Center of Bearing to Front of Inner Ring | 32.7 mm |
| Dynamic Load Rating | 7400 lbf |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing No. | ASE09 |
| Housing Height | 107 mm |
| Lubrication | Relubricatable |
| Base Height | 22 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Bolt Hole Width | 14.3 mm |
| Bolt Hole Spacing Range [Max] | 160.5000 mm |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Misalignment Range | ±2 1/2° |
| Base Width | 51.8 mm |
| Base Length | 195 mm |
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 148.5 mm |
| Bolt Holes | 2 |
| Length Through Bore | 43.7 mm |
| Bolt Hole Spacing Range [Min] | 136.5000 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Series | PASE Series |
| Bearing Insert | GRAE45NPPB |
| Weight | 5.517 LB |
| EAN or UPC | 4012802793468 |

