- 47 mm Roller Diameter
- 20 mm Stud Diameter
- M20X1.5 Thread
- Slotted End
- Cylindrical Roller Bearing Design
| Enclosure | Unsealed |
| Overall Length | 66 mm |
| Stud Length | 40.5 mm |
| Inch/Metric | Metric |
| Dynamic Capacity | 8800 lbf |
| Roller Dia. | 47 mm |
| Threads per Inch | N/A |
| Roller Width | 24 mm |
| Thread Size | M20 |
| Thread Pitch | 1.5 mm |
| Stud Dia. | 20 mm |
| Bearing Type | Cylindrical Roller |
| Material | Steel |
| Thread Type | Metric |
| Roller Type | Straight |
| Stud Type | Standard |
| End Type | Slotted |
| Limiting Speed | 4200 rpm |
| Static Capacity | 11200 lbf |
| Weight | 1.003 LB |
| EAN or UPC | 4012802441192 |

