- 35 mm Shaft, 30 mm Overall Width, 47 mm Radial OD, 52.1 mm Thrust OD, Needle Radial, Roller Thrust, Separable
| Bearing Type | Needle Radial, Roller Thrust, Separable |
| Overall Width | 30 mm |
| Shaft Dia. | 35 mm |
| Dynamic Capacity | 5500 lbf |
| Static Capacity | 9300 lbf |
| Thrust Bearing OD | 52.1 mm |
| Limiting Speed | 6500 rpm |
| Radial Bearing OD | 47 mm |
| Weight | 0.414 LB |
| EAN or UPC | 4012802704693 |

