Skip to content Skip to navigation menu
Combination Radial & Thrust Bearing

NKXR15-Z-XL

Combination Radial & Thrust Bearing
Item #101043389
  • 15 mm Shaft, 23 mm Overall Width, 24 mm Radial OD, 28.1 mm Thrust OD, Needle Radial, Roller Thrust, Non-Separable
Combination Radial & Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 mm Shaft, 23 mm Overall Width, 24 mm Radial OD, 28.1 mm Thrust OD, Needle Radial, Roller Thrust, Non-Separable
Shaft Dia. 15 mm
Overall Width 23 mm
Bearing Type Needle Radial, Roller Thrust, Non-Separable
Radial Bearing OD 24 mm
Thrust Bearing OD 28.1 mm
Weight 0.118 LB
EAN or UPC 4012802736243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison