- 25 mm Shaft, 30 mm Overall Width, 37 mm Radial OD, 42.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Radial Bearing OD | 37 mm |
| Limiting Speed | 6000 rpm |
| Static Capacity | 6900 lbf |
| Overall Width | 30 mm |
| Shaft Dia. | 25 mm |
| Dynamic Capacity | 4250 lbf |
| Thrust Bearing OD | 42.1 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Weight | 0.33 LB |
| EAN or UPC | 4012802732153 |

