- Radial Bearing Type
- 75 mm Inner Diameter
- 95 mm Outer Diameter
- 28 mm Width
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/Oil Hole |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 123000 N |
| O.D. | 95 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 3600 rpm |
| Precision Ground | Yes |
| Origin | Needle Radial |
| Fillet Radius | 0.0433 in |
| Dynamic Load Rating | 71000 N |
| Outer Ring | Solid |
| Inch/Metric | Metric |
| I.D. | 75 mm |
| Corner Radius [Min] | 1.1 mm |
| End Type | Open End |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Weight | 1.061 LB |
| EAN or UPC | 4012802417074 |

