- Radial Bearing Type
- 115 mm Inner Diameter
- 135 mm Outer Diameter
- 32 mm Width
| Cage Material | Steel |
| I.D. | 115 mm |
| Inch/Metric | Metric |
| Outer Ring | Solid |
| Bearing Type | Radial |
| Oil Hole | w/Oil Hole |
| Corner Radius [Min] | 1.1 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 204000 N |
| Fillet Radius | 0.0433 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 91000 N |
| Radial Internal Clearance | N/A |
| O.D. | 135 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 4050 rpm |
| Self Aligning | No |
| Precision Ground | Yes |
| End Type | Open End |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Weight | 1.821 LB |
| EAN or UPC | 4012802132625 |

