- Radial Bearing Type
- 120 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| I.D. | 120 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 135000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Precision Ground | Yes |
| Outer Ring | Solid |
| End Type | Open End |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| O.D. | 160 mm |
| Self Aligning | No |
| Fillet Radius | 0.0433 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 3450 rpm |
| Static Load Rating [Max] | 305000 N |
| Weight | 5.94 LB |
| EAN or UPC | 4012802423471 |

