- Radial Bearing Type
- 100 mm Inner Diameter
- 135 mm Outer Diameter
- 32 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| Limiting Speed | 4050 rpm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 135 mm |
| Dynamic Load Rating | 91000 N |
| Corner Radius [Min] | 1.1 mm |
| Fillet Radius | 0.0433 in |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Radial |
| I.D. | 100 mm |
| End Type | Open End |
| Static Load Rating [Max] | 204000 N |
| Limiting Speed - Oil | 4200 rpm |
| Cage Material | Steel |
| Inner Ring O.D. | 115 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Self Aligning | No |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Outer Ring | Solid |
| Weight | 3.458 LB |
| EAN or UPC | 4012802059830 |

