- Radial Bearing Type
- 5 mm Inner Diameter
- 15 mm Outer Diameter
- 16 mm Width
features
- Ground raceways with ribs
- Cage guided rollers
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 5800 N |
| Oil Hole | w/Oil Hole |
| Cage Material | Polyamide (Molded Nylon) |
| Self Aligning | No |
| Corner Radius [Min] | 0.3 mm |
| Outer Ring | Solid |
| Bearing Type | Radial |
| O.D. | 15 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Inch/Metric | Metric |
| Enclosure | Open |
| Origin | Needle Radial |
| Static Load Rating [Max] | 5800 N |
| I.D. | 5 mm |
| Limiting Speed | 32500 rpm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 8 mm |
| Limiting Speed - Oil | 32000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.0118 in |
| Weight | 0.043 LB |
| EAN or UPC | 4047643136228 |

