- Radial Bearing Type
- 42 mm Inner Diameter
- 57 mm Outer Diameter
- 20 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
| Inner Ring O.D. | 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 9800 rpm |
| Fillet Radius | 0.0118 in |
| Bearing Type | Radial |
| Cage Material | Steel |
| End Type | Open End |
| Origin | Needle Radial |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Self Aligning | No |
| Enclosure | Open |
| Precision Ground | Yes |
| Dynamic Load Rating | 32500 N |
| Outer Ring | Solid |
| Limiting Speed - Oil | 10000 rpm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 56000 N |
| O.D. | 57 mm |
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| I.D. | 42 mm |
| Weight | 0.39 LB |
| EAN or UPC | 4012802321333 |

