
- Radial Bearing Type
- 40 mm Inner Diameter
- 55 mm Outer Diameter
- 30 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
Bore Type | Round Bore, Metric Type |
I.D. | 40 mm |
Dynamic Load Rating | 52000 N |
Static Load Rating [Max] | 103000 N |
Fillet Radius | 0.0118 in |
Limiting Speed | 10200 rpm |
O.D. | 55 mm |
Precision Ground | Yes |
Cage Material | Steel |
Limiting Speed - Oil | 10000 rpm |
Enclosure | Open |
Self Aligning | No |
Origin | Needle Radial |
Bearing Type | Radial |
Inner Ring O.D. | 45 mm |
Outer Ring | Solid |
Radial Internal Clearance Specification | Normal Clearance |
End Type | Open End |
Oil Hole | w/Oil Hole |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance | Normal |
Inch/Metric | Metric |
Bearing Design | Removable Inner Ring – Straight |
Capacity | Standard Capacity |
Corner Radius [Min] | 0.3 mm |
Weight | 0.57 LB |
EAN or UPC | 4012802323245 |
