
- Radial Bearing Type
- 28 mm Inner Diameter
- 42 mm Outer Diameter
- 20 mm Width
features
- Cage guided rollers
- Ground raceways with ribs
Inch/Metric | Metric |
Self Aligning | No |
End Type | Open End |
Limiting Speed - Oil | 14000 rpm |
Capacity | Standard Capacity |
Inner Ring O.D. | 32 mm |
Cage Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Radial Internal Clearance | Normal |
Outer Ring | Solid |
Origin | Needle Radial |
Precision Ground | Yes |
Tolerance | Iso Class 0 (RBEC 1) |
Oil Hole | w/Oil Hole |
Corner Radius [Min] | 0.3 mm |
Dynamic Load Rating | 29500 N |
Bearing Design | Removable Inner Ring – Straight |
Static Load Rating [Max] | 44500 N |
Enclosure | Open |
I.D. | 28 mm |
Bore Type | Round Bore, Metric Type |
O.D. | 42 mm |
Fillet Radius | 0.0118 in |
Limiting Speed | 14000 rpm |
Bearing Type | Radial |
Weight | 0.254 LB |
EAN or UPC | 4012802639704 |
