
- Radial Bearing Type
- 25 mm Inner Diameter
- 38 mm Outer Diameter
- 20 mm Width
Bearing Type | Radial |
Corner Radius [Min] | 0.3 mm |
Limiting Speed | 15300 rpm |
Static Load Rating [Max] | 39000 N |
Outer Ring | Solid |
I.D. | 25 mm |
Dynamic Load Rating | 27500 N |
O.D. | 38 mm |
Inch/Metric | Metric |
Radial Internal Clearance | C3 |
Weight | 0.209 LB |
EAN or UPC | 4012802701159 |
