- Radial Bearing Type
- 22 mm Inner Diameter
- 34 mm Outer Diameter
- 20 mm Width
| Corner Radius [Min] | 0.3 mm |
| I.D. | 22 mm |
| Dynamic Load Rating | 22000 N |
| Outer Ring | Solid |
| Bearing Type | Radial |
| Limiting Speed | 17200 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 32000 N |
| O.D. | 34 mm |
| Weight | 0.143 LB |
| EAN or UPC | 4012802429213 |

