- Radial Bearing Type
- 140 mm Inner Diameter
- 180 mm Outer Diameter
- 32 mm Width
| Radial Internal Clearance | C3 |
| O.D. | 180 mm |
| Outer Ring | Solid |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 140 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 114000 N |
| Static Load Rating [Max] | 260000 N |
| Limiting Speed | 3000 rpm |
| Weight | 5.433 LB |
| EAN or UPC | 4047643171731 |

