- Radial Bearing Type
- 47 mm Inner Diameter
- 57 mm Outer Diameter
- 30 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Fillet Radius | 0.0118 in |
| Origin | Needle Radial |
| Bearing Type | Radial |
| Radial Internal Clearance | N/A |
| O.D. | 57 mm |
| Self Aligning | No |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Limiting Speed | 9800 rpm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 94000 N |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 48500 N |
| Cage Material | Steel |
| Limiting Speed - Oil | 9500 rpm |
| End Type | Open End |
| I.D. | 47 mm |
| Outer Ring | Solid |
| Weight | 0.382 LB |
| EAN or UPC | 4054371666798 |

