- Radial Bearing Type
- 40 mm Inner Diameter
- 50 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Outer Ring | Solid |
| I.D. | 40 mm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 33500 N |
| Static Load Rating [Max] | 56000 N |
| Limiting Speed | 11400 rpm |
| O.D. | 50 mm |
| Weight | 0.168 LB |
| EAN or UPC | 4012802733884 |

