- Radial Bearing Type
- 28 mm Inner Diameter
- 37 mm Outer Diameter
- 30 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 37000 N |
| Self Aligning | No |
| Outer Ring | Solid |
| End Type | Open End |
| Bearing Type | Radial |
| Static Load Rating [Max] | 57000 N |
| Limiting Speed | 15800 rpm |
| Radial Internal Clearance | N/A |
| O.D. | 37 mm |
| Radial Internal Clearance Specification | N/A |
| Corner Radius [Min] | 0.3 mm |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.0118 in |
| Limiting Speed - Oil | 15000 rpm |
| Precision Ground | Yes |
| Cage Material | Steel |
| I.D. | 28 mm |
| Inch/Metric | Metric |
| Weight | 0.208 LB |
| EAN or UPC | 4012802701340 |

