- Needle Bearing
- Radial - Outer Ring & Roller Assembly
- 105 mm ID x 125 mm OD x 26 mm Wide
- Open
- Steel Cage
features
- Without inner rings
- Ground raceways with ribs
- Cage guided rollers
- Inch and metric
| Cage Material | Steel |
| Limiting Speed - Oil | 4300 rpm |
| I.D. | 105 mm |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Enclosure | Open |
| Self Aligning | No |
| Origin | Needle Radial |
| O.D. | 125 mm |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.0394 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Weight | 1.425 LB |
| EAN or UPC | 4047643204521 |

