
- Radial Bearing Type
- 9 mm Inner Diameter
- 22 mm Outer Diameter
- 12 mm Width
Inch/Metric | Metric |
Dynamic Load Rating | 10000 N |
Limiting Speed | 26000 rpm |
Bearing Type | Radial |
Static Load Rating [Max] | 9900 N |
O.D. | 22 mm |
Corner Radius [Min] | 0.3 mm |
I.D. | 9 mm |
Outer Ring | Solid |
Weight | 0.064 LB |
EAN or UPC | 4012802726015 |
