- Radial Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 16 mm Width
features
- Without inner rings
- Without ribs
- Metric series
- Ground raceways
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Self Aligning | No |
| Bearing Design | Removable Inner & Outer Ring |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 12700 rpm |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Inner Ring O.D. | 35 mm |
| Limiting Speed - Oil | 13000 rpm |
| Outer Ring | Solid |
| O.D. | 47 mm |
| Enclosure | Open |
| Dynamic Load Rating | 24400 N |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Static Load Rating [Max] | 37500 N |
| Fillet Radius | 0.0118 in |
| Origin | Needle Radial |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 30 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Weight | 0.287 LB |
| EAN or UPC | 4012802710373 |

