- Radial Bearing Type
- 25 mm Inner Diameter
- 42 mm Outer Diameter
- 16 mm Width
| Bearing Design | Removable Inner & Outer Ring |
| Limiting Speed | 14600 rpm |
| Outer Ring | Solid |
| Corner Radius [Min] | 0.3 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| End Type | Open End |
| Dynamic Load Rating | 23100 N |
| O.D. | 42 mm |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 33500 N |
| I.D. | 25 mm |
| Enclosure | Open |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 0.227 LB |
| EAN or UPC | 4012801567046 |

