
- Radial Bearing Type
- 17 mm Inner Diameter
- 30 mm Outer Diameter
- 13 mm Width
features
- Without inner rings
- Without ribs
- Metric series
- Ground raceways
Precision Ground | Yes |
Dynamic Load Rating | 11800 N |
Limiting Speed - Oil | 21000 rpm |
Radial Internal Clearance | Normal |
Capacity | Standard Capacity |
Inner Ring O.D. | 22 mm |
Bearing Type | Radial |
Oil Hole | w/o Oil Hole |
Cage Material | Steel |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 15900 N |
Outer Ring | Solid |
Enclosure | Open |
Corner Radius [Min] | 0.3 mm |
End Type | Open End |
I.D. | 17 mm |
O.D. | 30 mm |
Bore Type | Round Bore, Metric Type |
Inch/Metric | Metric |
Limiting Speed | 20400 rpm |
Fillet Radius | 0.0118 in |
Self Aligning | No |
Origin | Needle Radial |
Bearing Design | Removable Inner & Outer Ring |
Weight | 0.11 LB |
EAN or UPC | 4047643280532 |
