- Radial Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 12 mm Width
| Bearing Type | Radial |
| Self Aligning | No |
| Bearing Design | Removable Inner & Outer Ring |
| End Type | Open End |
| Enclosure | Open |
| Static Load Rating [Max] | 12500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Outer Ring | Solid |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 0.3 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Dynamic Load Rating | 11500 N |
| I.D. | 12 mm |
| Limiting Speed | 22900 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.105 LB |
| EAN or UPC | 4012802710380 |

