
- Radial Bearing Type
- 85 mm Inner Diameter
- 120 mm Outer Diameter
- 63 mm Width
features
- Without ribs
- Metric series
- Ground raceways
Bore Type | Round Bore, Metric Type |
Bearing Type | Radial |
Capacity | Standard Capacity |
Limiting Speed | 4600 rpm |
Radial Internal Clearance Specification | Normal Clearance |
Corner Radius [Min] | 1.1 mm |
I.D. | 85 mm |
Cage Material | Steel |
Inch/Metric | Metric |
Self Aligning | No |
Enclosure | Open |
Dynamic Load Rating | 188000 N |
Fillet Radius | 0.0433 in |
Limiting Speed - Oil | 4800 rpm |
Bearing Design | Removable Inner Ring – Straight |
Oil Hole | w/Oil Hole |
Precision Ground | Yes |
Origin | Needle Radial |
Outer Ring | Solid |
O.D. | 120 mm |
Inner Ring O.D. | 100 mm |
Radial Internal Clearance | Normal |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
Static Load Rating [Max] | 400000 N |
Weight | 5.808 LB |
EAN or UPC | 4012802343090 |
