- Radial Bearing Type
- 80 mm Inner Diameter
- 110 mm Outer Diameter
- 54 mm Width
| Limiting Speed | 5100 rpm |
| Dynamic Load Rating | 153000 N |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Outer Ring | Solid |
| Static Load Rating [Max] | 300000 N |
| Bearing Type | Radial |
| Corner Radius [Min] | 1 mm |
| Weight | 3.355 LB |
| EAN or UPC | 4012802219401 |

