
- Radial Bearing Type
- 55 mm Inner Diameter
- 80 mm Outer Diameter
- 45 mm Width
features
- Without ribs
- Metric series
- Ground raceways
I.D. | 55 mm |
Corner Radius [Min] | 1 mm |
Precision Ground | Yes |
Oil Hole | w/Oil Hole |
Radial Internal Clearance | Normal |
Outer Ring | Solid |
Bore Type | Round Bore, Metric Type |
Bearing Design | Removable Inner Ring – Straight |
Tolerance | Iso Class 0 (RBEC 1) |
Dynamic Load Rating | 102000 N |
Enclosure | Open |
Radial Internal Clearance Specification | Normal Clearance |
Limiting Speed | 7200 rpm |
Inner Ring O.D. | 63 mm |
Static Load Rating [Max] | 176000 N |
Cage Material | Steel |
Inch/Metric | Metric |
End Type | Open End |
Capacity | Standard Capacity |
O.D. | 80 mm |
Bearing Type | Radial |
Weight | 2.059 LB |
EAN or UPC | 4012802273007 |
