- Radial Bearing Type
- 12 mm Inner Diameter
- 24 mm Outer Diameter
- 22 mm Width
features
- Without ribs
- Metric series
- Ground raceways
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Outer Ring | Solid |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 18100 N |
| Limiting Speed | 23200 rpm |
| Radial Internal Clearance | Normal |
| Inner Ring O.D. | 16 mm |
| I.D. | 12 mm |
| Enclosure | Open |
| Limiting Speed - Oil | 24000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 24 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 21600 N |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Fillet Radius | 0.0118 in |
| End Type | Open End |
| Corner Radius [Min] | 0.3 mm |
| Cage Material | Steel |
| Weight | 0.121 LB |
| EAN or UPC | 4012802732931 |

