
- Radial Bearing Type
- 32 mm Inner Diameter
- 52 mm Outer Diameter
- 36 mm Width
features
- Without ribs
- Metric series
- Ground raceways
O.D. | 52 mm |
I.D. | 32 mm |
Oil Hole | w/Oil Hole |
Bearing Type | Radial |
Dynamic Load Rating | 53000 N |
Tolerance | Iso Class 0 (RBEC 1) |
Capacity | Standard Capacity |
Radial Internal Clearance Specification | Normal Clearance |
Outer Ring | Solid |
Inch/Metric | Metric |
Self Aligning | No |
Enclosure | Open |
Static Load Rating [Max] | 82000 N |
Corner Radius [Min] | 0.6 mm |
Limiting Speed - Oil | 12000 rpm |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
Limiting Speed | 11100 rpm |
Origin | Needle Radial |
Bearing Design | Removable Inner Ring – Straight |
Fillet Radius | 0.0236 in |
End Type | Open End |
Radial Internal Clearance | Normal |
Inner Ring O.D. | 40 mm |
Cage Material | Steel |
Weight | 0.76 LB |
EAN or UPC | 4012802733129 |
