- Needle Bearing
- Radial - Removable Inner Ring (Straight)
- 130 mm ID x 180 mm OD x 50 mm Wide
- Open
- Steel Cage
features
- Without ribs
- Metric series
- Ground raceways
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 150 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Oil Hole | w/Oil Hole |
| O.D. | 180 mm |
| Self Aligning | No |
| Limiting Speed - Oil | 3200 rpm |
| I.D. | 130 mm |
| Enclosure | Open |
| Fillet Radius | 0.0591 in |
| Precision Ground | Yes |
| Cage Material | Steel |
| Weight | 10.296 LB |
| EAN or UPC | 4047643205412 |

