- Radial Bearing Type
- 95 mm Inner Diameter
- 130 mm Outer Diameter
- 35 mm Width
features
- Without ribs
- Metric series
- Ground raceways
| Capacity | Standard Capacity |
| Limiting Speed | 4200 rpm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 4400 rpm |
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Origin | Needle Radial |
| Precision Ground | Yes |
| End Type | Open End |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 110 mm |
| I.D. | 95 mm |
| Self Aligning | No |
| Enclosure | Open |
| Dynamic Load Rating | 131000 N |
| Static Load Rating [Max] | 260000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.0433 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Outer Ring | Solid |
| Weight | 3.619 LB |
| EAN or UPC | 4012802845044 |

